Beli soldering station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)atribut:
- Heater: Ceramic heater
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- EZREN Soldering Station Kit (Stasiun Solder)Deskripsi:Hubungkan dan gunakan1.Handle komponen masukkan soket pegangan, perhatikan lubang penempatan posisi soket pendaftaran lubang posisi, kemudian kencangkan searah jarum jam.2. Di rak pena solder ke pena solder3. masukkan steker ke stopkontak, ingat untuk mengarde.4. Buka sakelar daya, konb penyesuaian suhu pemintalan, ketika suhu mencapai suhu yang disetel, lampu indikator pemanas bersinar, instruksi dapat menjadi pekerjaan pengelasan.Set contains:- QUICK 907B soldering iron ( Dengan Gagang Terbaru Mengunakan 907B )- The tip of Q-T-I - Soldering iron stand with sponge
- WEP Soldering Station and Hot Air Rework Station (Stasiun Solder)Deskripsi:WEP 938BD+ II Professional Soldering Station & Hot Air Rework Station1x WEP 938BD+ II Professional Soldering Station & Hot Air Rework Stationatribut:
- Operating Temperature (°C): 0 ~ 40 (32 ~ 104°F)
- Air Delivery: Brushless blower with smooth air delivery
- Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
- Display: LCD
- Tip to Ground Resistance (ohm): <2
- Power (W): 810
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
- WEP Soldering Station dengan Dudukan dan Pembersih TipDeskripsi:Mata solder dapat di gunakan tipe 936
- Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Deskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- CELLKIT Solder Uap DigitalDeskripsi:Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.atribut:
- Input Voltage (V): AC 220 ± 10%
- Frequency (Hz): 50 ± 2
- Fuse Protection (A): 4
- Airflow Output (L/minute): 0.3-24, adjustable
- Solder Heating Element: Ceramic heater
- goot High-power Soldering Station <ESD>atribut:
- Set Content: Station, trowel (RX-89GAS), trowel, power cord
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- WEP Hot Air Blower (Solder Uap)Deskripsi:WEP Hot Air Blower Uap + Soldering 2 in 1 995D+ Hitam OriginalWEP 995D+ hot air gun phone repair soldering desoldering smd rework station have 2 Main Function As BelowA).The machine design three storage CH1/CH2/CH3.The user can according o the use habit, or the device characteristics of assembling and disassembling, to set or storage three difference gun and iron temperature / airflow / display mode / iron sleep time/ gun AUTO and Manual.B).Machine add to cooling functioncan facilitate users in a particular environment of rapid dismounting device or cooling and dust equipment.Isi Paket 1x WEP Hot Air Blower Uap + Soldering 2 in 1 995D+ Hitam Original
- HAKKO Electric Soldering Iron DASH (Solder)atribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- Non Brand Silica Gel (Silika Gel)Deskripsi:Gel silika adalah butiran seperti kaca dengan bentuk yang sangat berpori, silika dibuat secara sintetis dari natrium silikat. Walaupun dinamakan gel silika, bentuknya adalah padat. Silika gel adalah mineral alami yang dimurnikan dan diolah menjadi salah satu bentuk butiran atau manik-manik. Sebagai pengering, ia memiliki ukuran pori rata-rata 2,4 nanometer dan memiliki afinitas yang kuat untuk molekul air.Silika gel adalah substansi-substansi yang digunakan untuk menyerap kelembapan dan cairan partikel dari ruang yang berudara/bersuhu. Silica gel juga membantu menahan kerusakan pada barang-barang yang mau disimpan.Silika gel sudah menjadi pilihan yang tepercaya oleh pemerintah dan pelaku industri. Silika gel sering ditemukan dalam kotak paket dan pengiriman film, kamera, teropong, alat-alat komputer, sepatu kulit, pakaian, makanan, obat-obatan, dan peralatan peralatan lainnya.atribut:
- Color: Blue
Daftar Harga soldering station Terbaru October 2026
| WEP Soldering Station (Stasiun Solder) | Rp369.900 |
| HAKKO Digital Electric Soldering Iron Station (Stasiun Solder) | Rp2.499.900 |
| HAKKO Soldering Station (Stasiun Solder) | Rp579.900 |
| EZREN Soldering Station Kit (Stasiun Solder) | Rp309.900 |
| WEP Soldering Station and Hot Air Rework Station (Stasiun Solder) | Rp1.999.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| Weller Soldering, Desoldering & Hot Air Rework Station | Rp2.999.900 |
| WEP Soldering Station dengan Dudukan dan Pembersih Tip | Rp539.900 |
| Petzl Senter Kepala Tikkina Hijau (Senter Kepala) | Rp759.900 |
| goot Temperature Controlled Soldering Iron (Solder Elektrik) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5oP108492204-1.jpg)
/7cP106560264-1.jpg)
/P102638354-1.jpg)
/7yP108492286-1.jpg)
/66P108492222-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Senter%20Kepala%20Tikkina%20Hijau%20(Senter%20Kepala)/mnP103084815-2.jpg)
/3iP102642126-2.jpg)


/hgP104052628-2.jpg)

/ncP108487840-1.jpg)
/79P105535261-1.jpg)
/3hP108492125-1.jpg)
/Non%20Brand%20Silica%20Gel%20(Silika%20Gel)/2eP106517086-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)